This product requires certification to purchase.

1-Light Pendant Light in Brushed Nickel

Millennium Lighting

Caily 1-Light Pendant Light in Brushed Nickel

  • Fast #
  • Part #M2111BN
  • Item #9536112
  • Manufacturer Part #2111-BN
3.4 out of 5 Customer Rating
Brand image
Millennium Lighting

Caily 1-Light Pendant Light in Brushed Nickel

  • Fast #
  • Part #M2111BN
  • Item #9536112
  • Manufacturer Part #2111-BN
3.4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Place this fixture over your kitchen island, dining room table or even in your hallway.
  • Compatible with standard wall dimmer
  • 1 Year limited manufacturer's warranty
  • This item is UL listed
  • Meets CSA standards
  • This item is rated for dry location.
  • Professional installation recommended.
  • Requires Certification

Documents


Specifications

Collection:
Caily
Color Finish Category:
Nickel Tones
Color Finish Name:
Brushed Nickel
Depth:
11-1/2 in
Dimmable:
No
Glass Type:
Clear Seeded
Height:
8-2/5 in
Light Bulb Base Type:
Medium E-26
Light Bulb Shape Code:
A19
Number of Lights:
1
Proposition 65:
WARNING: Cancer and Reproductive harm – www.P65Warnings.com
UL Listed:
Yes
UPC:
842639032676
Volts:
120V
Watts:
60 W
Width:
11-1/2 in