This product requires certification to purchase.

22 in. 3-Light Vanity Fixture in Polished Nickel

Millennium Lighting

Camellia 22 in. 3-Light Vanity Fixture in Polished Nickel

  • Fast #
  • Part #M21003PN
  • Item #11602890
  • Manufacturer Part #21003-PN
3.2 out of 5 Customer Rating
Brand image
Millennium Lighting

Camellia 22 in. 3-Light Vanity Fixture in Polished Nickel

  • Fast #
  • Part #M21003PN
  • Item #11602890
  • Manufacturer Part #21003-PN
3.2 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Available
    Available for immediate shipment
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • Brighten up your bathroom or kitchen with our sophisticated Camellia 3-light vanity.
  • Made of steel and includes a clear glass decorative shade.
  • ETL Listed
  • 1 Year-limited manufacturer's warranty
  • Professional installation recommended.
  • Features 3 x 60 watt bulbs
  • Damp location listed.
  • Requires Certification

Specifications

ADA Compliant:
No
Collection:
Camellia
Color Finish Category:
Nickel Tones
Color Finish Name:
Polished Nickel
Dimmable:
Yes
ETL Listed:
Yes
Height:
9-1/2
Light Bulb Base Type:
Medium E-26
Light Bulb Shape Code:
A19
Light Bulb Type:
Incandescent
Lighting Direction:
Ambient Lighting
Lights Included:
No
Material:
Steel, Glass
Number of Lights:
3
Type:
M21003PN
UL Listed:
No
UPC:
842639051462
Volts:
120V
Width:
22