This product requires certification to purchase.

8-Light Chandelier Ceiling Light in Matte Black/Modern Gold

Millennium Lighting

Carruth 8-Light Chandelier Ceiling Light in Matte Black/Modern Gold

  • Fast #
  • Part #M9508MBMG
  • Item #9927045
  • Manufacturer Part #9508-MB/MG
3.3 out of 5 Customer Rating
Brand image
Millennium Lighting

Carruth 8-Light Chandelier Ceiling Light in Matte Black/Modern Gold

  • Fast #
  • Part #M9508MBMG
  • Item #9927045
  • Manufacturer Part #9508-MB/MG
3.3 out of 5 Customer Rating

X Points

Color Finish Name: Matte Black, Modern Gold Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • Place this fixture to the side of your kitchen, bathroom, bedroom, foyer or any room to accent your decor.
  • Compatible with standard wall dimmer
  • 1 Year limited manufacturer's warranty
  • This item is UL listed
  • Meets CSA standards
  • This item is rated for dry location.
  • Professional installation recommended.
  • Requires Certification

Specifications

Collection:
Carruth
Color Finish Category:
Blacks
Color Finish Name:
Matte Black, Modern Gold
Depth:
36 in
Dimmable:
No
ETL Listed:
Yes
Height:
28 in
Light Bulb Base Type:
Candelabra E-12
Light Bulb Shape Code:
B10
Light Bulb Type:
Incandescent
Lighting Direction:
Ambient Lighting, Up Lighting
Lighting Style:
Transitional
Material:
Steel
Number of Lights:
8
Number of Tiers:
1
Proposition 65:
WARNING: This product can expose you to chemicals including Lead and lead compounds, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
UL Listed:
Yes
UPC:
842639035981
Volts:
120V
Watts:
60 W
Width:
36 in