4-Light Vanity Fixture in Modern Gold
Chastine 4-Light Vanity Fixture in Modern Gold
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Place this fixture directly above the mirror and sink to add the perfect lighting to your bathroom.
- Compatible with standard wall dimmer
- 1 Year limited manufacturer's warranty
- This item is UL listed
- Meets CSA standards
- This item is rated for damp location.
- Professional installation recommended.
Specifications
- Collection:
- Chastine
- Color Finish Category:
- Gold Tones
- Color Finish Name:
- Modern Gold
- Depth:
- 6 in
- Dimmable:
- No
- Glass Type:
- Clear, Beveled
- Height:
- 12 in
- Lights Included:
- No
- Number of Lights:
- 4
- Proposition 65:
- WARNING: This product can expose you to chemicals including Lead and lead compounds, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
- UL Listed:
- Yes
- UPC:
- 842639035806
- Volts:
- 120V
- Width:
- 25-1/2 in