1-Light Pendant Light in Matte Black
Clarra 1-Light Pendant Light in Matte Black
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping AvailableAvailable for immediate shipmentShipping Not AvailableNot available in OH
Product Details
Product Details
- Excellent for kitchen, dining room, entryway, or bedroom
- This is a large pendant that measures 23.5 inches in height
- Suitable for indoor use
- Features clear glass shade
- Includes 3 stems sizes: (1) 6?, (1) 12?, (1) 18?
- 1 Year-limited manufacturer's warranty
- Professional installation recommended
Specifications
- ADA Compliant:
- No
- Collection:
- Clarra
- Color Finish Category:
- Blacks
- Color Finish Name:
- Matte Black
- Depth:
- 12
- Dimmable:
- No
- Glass Type:
- Clear
- Height:
- 23-1/2
- Light Bulb Base Type:
- Medium E-26
- Light Bulb Shape Code:
- A19
- Lighting Direction:
- Down Lighting
- Number of Lights:
- 1
- Proposition 65:
- WARNING: This product contains chemicals know to the State of California tocause cancer and birth defects or other reproductive harm. For more information:áwww.p65warnings.ca.gov
- Type:
- M20101MB
- UL Listed:
- No
- UPC:
- 842639041883
- Volts:
- 120V
- Width:
- 12