This product requires certification to purchase.

1-Light Pendant Light in Brushed Nickel

Millennium Lighting

Corra 1-Light Pendant Light in Brushed Nickel

  • Fast #
  • Part #M4211BN
  • Item #9828383
  • Manufacturer Part #4211-BN
5 out of 5 Customer Rating
Brand image
Millennium Lighting

Corra 1-Light Pendant Light in Brushed Nickel

  • Fast #
  • Part #M4211BN
  • Item #9828383
  • Manufacturer Part #4211-BN
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • Place this fixture over your kitchen island, dining room table or even in your hallway.
  • Compatible with standard wall dimmer
  • 1 Year limited manufacturer's warranty
  • This item is UL listed
  • Meets CSA standards
  • This item is rated for dry location.
  • Professional installation recommended.
  • Requires Certification

Documents


Specifications

Collection:
Corra
Color Finish Category:
Nickel Tones
Color Finish Name:
Brushed Nickel
Depth:
11-3/4 in
Diameter:
12 in
Dimmable:
No
Glass Type:
Clear
Height:
18 in
Light Bulb Base Type:
Medium E-26
Light Bulb Shape Code:
A19
Lighting Direction:
Down Lighting
Lighting Style:
Traditional
Material:
Metal
Number of Lights:
1
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Type:
M4211BN
UL Listed:
Yes
UPC:
842639035127
Volts:
120V
Watts:
60 W
Width:
11-3/4 in