1-Light Pendant Light in Matte Black
Corra 1-Light Pendant Light in Matte Black
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Details
- Place this fixture over your kitchen island, dining room table or even in your hallway.
- Compatible with standard wall dimmer
- 1 Year limited manufacturer's warranty
- This item is UL listed
- Meets CSA standards
- This item is rated for dry location.
- Professional installation recommended.
Documents
Specifications
- Collection:
- Corra
- Color Finish Category:
- Blacks
- Color Finish Name:
- Matte Black
- Depth:
- 11-3/4 in
- Diameter:
- 12 in
- Dimmable:
- No
- Glass Type:
- Clear
- Height:
- 18 in
- Light Bulb Base Type:
- Medium E-26
- Light Bulb Shape Code:
- A19
- Lighting Direction:
- Down Lighting
- Lighting Style:
- Traditional
- Material:
- Metal
- Number of Lights:
- 1
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
- Type:
- M4211MB
- UL Listed:
- Yes
- UPC:
- 842639035110
- Volts:
- 120V
- Watts:
- 60 W
- Width:
- 11-3/4 in