This product requires certification to purchase.

6-Light Pendant Light in Matte Black

Millennium Lighting

Decco 6-Light Pendant Light in Matte Black

  • Fast #
  • Part #M4246MB
  • Item #9828426
  • Manufacturer Part #4246-MB
3.6 out of 5 Customer Rating
Brand image
Millennium Lighting

Decco 6-Light Pendant Light in Matte Black

  • Fast #
  • Part #M4246MB
  • Item #9828426
  • Manufacturer Part #4246-MB
3.6 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Place this fixture over your kitchen island, dining room table or even in your hallway.
  • Compatible with standard wall dimmer
  • 1 Year limited manufacturer's warranty
  • This item is UL listed
  • Meets CSA standards
  • This item is rated for dry location.
  • Professional installation recommended.
  • Requires Certification

Specifications

Collection:
Decco
Color Finish Category:
Blacks
Color Finish Name:
Matte Black
Depth:
25-1/2 in
Dimmable:
No
Height:
74 in
Number of Lights:
6
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
UL Listed:
Yes
UPC:
842639035189
Volts:
120V
Width:
25-1/2 in