6-Light Chandelier Ceiling Light in Matte Black
Delvona 6-Light Chandelier Ceiling Light in Matte Black
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Place this fixture to the side of your kitchen, bathroom, bedroom, foyer or any room to accent your decor.
- Compatible with standard wall dimmer
- 1 Year limited manufacturer's warranty
- This item is UL listed
- Meets CSA standards
- This item is rated for dry location.
- Professional installation recommended.
Documents
Specifications
- Collection:
- Delvona
- Color Finish Category:
- Blacks
- Color Finish Name:
- Matte Black
- Depth:
- 36-3/4 in
- Dimmable:
- No
- Height:
- 20-19/50 in
- Light Bulb Base Type:
- Candelabra E-12
- Number of Lights:
- 6
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
- UL Listed:
- Yes
- UPC:
- 842639033550
- Volts:
- 120V
- Width:
- 36-3/4 in