This product requires certification to purchase.

8-Light Chandelier Ceiling Light in Matte Black

Millennium Lighting

Delvona 8-Light Chandelier Ceiling Light in Matte Black

  • Fast #
  • Part #M4388MB
  • Item #9634428
  • Manufacturer Part #4388-MB
3.3 out of 5 Customer Rating
Brand image
Millennium Lighting

Delvona 8-Light Chandelier Ceiling Light in Matte Black

  • Fast #
  • Part #M4388MB
  • Item #9634428
  • Manufacturer Part #4388-MB
3.3 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Place this fixture to the side of your kitchen, bathroom, bedroom, foyer or any room to accent your decor.
  • Compatible with standard wall dimmer
  • 1 Year limited manufacturer's warranty
  • This item is UL listed
  • Meets CSA standards
  • This item is rated for dry location.
  • Professional installation recommended.
  • Requires Certification

Documents


Specifications

Collection:
Delvona
Color Finish Category:
Blacks
Color Finish Name:
Matte Black
Depth:
37-1/2 in
Dimmable:
No
Height:
20-19/50 in
Light Bulb Base Type:
Candelabra E-12
Number of Lights:
8
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
UL Listed:
Yes
UPC:
842639033543
Volts:
120V
Width:
37-1/2 in