1-Light Wall Sconce in Antique White/Bronze
Denise 1-Light Wall Sconce in Antique White/Bronze
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Place this fixture to the side of your mirror to add the perfect lighting to your bathroom.
- Constructed from metal
- 1 Year limited manufacturer's warranty
- This item is UL listed
- Meets CSA standards
- This item is rated for dry location.
- Professional installation recommended.
Specifications
- ADA Compliant:
- No
- Collection:
- Denise
- Color Finish Category:
- Whites
- Color Finish Name:
- Antique White, Bronze
- Dimmable:
- No
- ETL Listed:
- No
- Height:
- 15 in
- Installation Type:
- Wall Mount
- Light Bulb Base Type:
- Candelabra E-12
- Lighting Direction:
- Up Lighting
- Number of Lights:
- 1
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
- UL Listed:
- Yes
- UPC:
- 842639012425
- Volts:
- 120V
- Watts:
- 60 W
- Width:
- 5-3/4 in