This product requires certification to purchase.

1-Light Outdoor Wall Sconce in Powder Coated Black

Millennium Lighting

Devens 1-Light Outdoor Wall Sconce in Powder Coated Black

  • Fast #
  • Part #M42652PBK
  • Item #10234349
  • Manufacturer Part #42652-PBK
5 out of 5 Customer Rating
Brand image
Millennium Lighting

Devens 1-Light Outdoor Wall Sconce in Powder Coated Black

  • Fast #
  • Part #M42652PBK
  • Item #10234349
  • Manufacturer Part #42652-PBK
5 out of 5 Customer Rating

X Points

Color Finish Name: Powder Coated Black Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Anaheim, CA
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • Great for use as a porch light, garage light and more
  • Available in Powder Coated Bronze and Powder Coated Black finish
  • 1 Year limited manufacturer's warranty
  • Works with LED, incandescent, fluorescent, and halogen bulbs
  • Constructed from metal
  • Installation instructions and hardware are included.
  • Professional installation recommended.
  • Requires Certification

Specifications

ADA Compliant:
No
Collection:
Devens
Color Finish Category:
Blacks
Color Finish Name:
Powder Coated Black
Depth:
9-19/50 in
Dimmable:
No
ETL Listed:
Yes
Glass Type:
Clear Seeded
Height:
17-22/25 in
Installation Type:
Wall Mount
Light Bulb Base Type:
Medium E-26
Light Bulb Shape Code:
A19
Light Bulb Type:
Incandescent
Lighting Direction:
Down Lighting
Lighting Style:
Modern, Contemporary
Lumens:
900
Material:
Glass, Metal
Number of Lights:
1
Power Source:
Hardwired
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
UL Listed:
Yes
UPC:
842639039163
Volts:
120V
Wall Sconce Type:
Lantern
Watts:
60 W
Width:
8 in