This product requires certification to purchase.

5-Light Chandelier Ceiling Light in Satin Nickel

Millennium Lighting

Durham 5-Light Chandelier Ceiling Light in Satin Nickel

  • Fast #
  • Part #M3155SN
  • Item #7194840
  • Manufacturer Part #3155-SN
4 out of 5 Customer Rating
Brand image
Millennium Lighting

Durham 5-Light Chandelier Ceiling Light in Satin Nickel

  • Fast #
  • Part #M3155SN
  • Item #7194840
  • Manufacturer Part #3155-SN
4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • Place this fixture to the side of your kitchen, bathroom, bedroom, foyer or any room to accent your decor.
  • Compatible with standard wall dimmer
  • 1 Year limited manufacturer's warranty
  • This item is UL listed
  • Meets CSA standards
  • This item is rated for dry location.
  • Professional installation recommended.
  • Requires Certification

Documents


Specifications

Collection:
Durham
Color Finish Category:
Nickel Tones
Color Finish Name:
Satin Nickel
Depth:
25
Dimmable:
No
ETL Listed:
No
Glass Type:
Etched White
Height:
26
Installation Type:
Ceiling Mount
Light Bulb Base Type:
Medium E-26
Light Bulb Shape Code:
A19
Light Bulb Type:
Incandescent
Lighting Direction:
Up Lighting
Number of Lights:
5
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
UL Listed:
Yes
UPC:
842639016225
Volts:
120V
Watts:
100
Width:
25