This product requires certification to purchase.

3-Light Vanity Fixture in Chrome

Millennium Lighting

Durham 3-Light Vanity Fixture in Chrome

  • Fast #
  • Part #M3183CH
  • Item #9257024
  • Manufacturer Part #3183-CH
5 out of 5 Customer Rating
Brand image
Millennium Lighting

Durham 3-Light Vanity Fixture in Chrome

  • Fast #
  • Part #M3183CH
  • Item #9257024
  • Manufacturer Part #3183-CH
5 out of 5 Customer Rating

X Points

Color Finish Name: Chrome Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • Place this fixture directly above the mirror and sink to add the perfect lighting to your bathroom.
  • Compatible with standard wall dimmer
  • 1 Year limited manufacturer's warranty
  • This item is UL listed
  • Meets CSA standards
  • This item is rated for damp location.
  • Professional installation recommended.
Product Information
  • Requires Certification
  • ADA Compliant

Documents

Dimensions & Measurements
Depth
6 in
Height
7-22/25 in
Width
22 in
Included Components
Lights Included
No
Characteristics & Features
Collection
Durham
Color Finish Category
Chromes
Color Finish Name
Chrome
Dimmable
No
Glass Type
Etched
Installation Type
Wall Mount
Light Bulb Base Type
Medium E-26
Light Bulb Shape Code
A19
Lighting Direction
Up Lighting
Lighting Style
Transitional
Material
Metal
Number of Lights
3
Proposition 65
PROP65 WARNING FOR CALIFORNIA RESIDENTS
Electrical & Operational Information
Volts
120V
Watts
100 W
Warranty & Product Information
ADA Compliant
Yes
ETL Listed
No
UL Listed
Yes
UPC
842639028648