This product requires certification to purchase.

4-Light Vanity Fixture in Rubbed Bronze

Millennium Lighting

Durham 4-Light Vanity Fixture in Rubbed Bronze

  • Fast #
  • Part #M3184RBZ
  • Item #7730912
  • Manufacturer Part #3184-RBZ
5 out of 5 Customer Rating
Brand image
Millennium Lighting

Durham 4-Light Vanity Fixture in Rubbed Bronze

  • Fast #
  • Part #M3184RBZ
  • Item #7730912
  • Manufacturer Part #3184-RBZ
5 out of 5 Customer Rating

X Points

Color Finish Name: Rubbed Bronze Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Place this fixture directly above the mirror and sink to add the perfect lighting to your bathroom.
  • Compatible with standard wall dimmer
  • 1 Year limited manufacturer's warranty
  • This item is UL listed
  • Meets CSA standards
  • This item is rated for damp location.
  • Professional installation recommended.
  • Requires Certification

Documents


Specifications

ADA Compliant:
No
Collection:
Durham
Color Finish Category:
Bronze Tones
Color Finish Name:
Rubbed Bronze
Depth:
6 in
Dimmable:
No
ETL Listed:
No
Glass Type:
Etched
Height:
7-22/25 in
Installation Type:
Wall Mount
Light Bulb Base Type:
Medium E-26
Light Bulb Shape Code:
A19
Lighting Direction:
Up Lighting
Lighting Style:
Transitional
Lights Included:
No
Number of Lights:
4
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
UL Listed:
Yes
UPC:
842639016201
Volts:
120V
Watts:
100 W
Width:
31-13/100 in