1-Light Swing Arm Sconce Light in Matte Black/Vintage Brass
Edith 1-Light Swing Arm Sconce Light in Matte Black/Vintage Brass
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Constructed with a 2-in-1 design that allows you to install this fixture as a plug-in or hardwired wall light
- For hardwire wall light assembly, unscrew the tube and tube with the plug from the backplate. For the plug-in lamp assembly, install the tube and tube with the plug to the backplate.
- Arms swing up or down 180 degrees
- Constructed from metal
- All mounting hardware is included
- Includes an ON/OFF switch
- Recommended Bulbs: A19/ST58/ST64
Specifications
- ADA Compliant:
- No
- Collection:
- Edith
- Color Finish Category:
- Blacks
- Color Finish Name:
- Matte Black, Vintage Brass
- Depth:
- 9 in
- Dimmable:
- No
- ETL Listed:
- Yes
- Height:
- 8-1/2 in
- Installation Type:
- Wall Mount
- Light Bulb Base Type:
- Medium E-26
- Light Bulb Shape Code:
- A19
- Light Bulb Type:
- Incandescent
- Lighting Direction:
- Up/Down Lighting
- Lighting Style:
- Modern, Contemporary
- Lumens:
- 900
- Material:
- Aluminum
- Number of Lights:
- 1
- Power Source:
- Hardwired
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
- UL Listed:
- Yes
- UPC:
- 842639038975
- Volts:
- 120V
- Wall Sconce Type:
- Swing Arm
- Watts:
- 60 W
- Width:
- 5 in