This product requires certification to purchase.

1-Light Pendant Light in Matte Black/ Aged Brass

Millennium Lighting

Ellmira 1-Light Pendant Light in Matte Black/ Aged Brass

  • Fast #
  • Part #M4257MBAB
  • Item #10004158
  • Manufacturer Part #4257-MB/AB
4.4 out of 5 Customer Rating
Brand image
Millennium Lighting

Ellmira 1-Light Pendant Light in Matte Black/ Aged Brass

  • Fast #
  • Part #M4257MBAB
  • Item #10004158
  • Manufacturer Part #4257-MB/AB
4.4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Improve your kitchens, dining rooms and other living spaces with this fixture
  • Constructed from metal
  • 1 Year limited manufacturer's warranty
  • This fixture must be hardwired
  • Rated for dry location
  • Compatible with standard wall dimmer
  • Professional installation recommended.
  • Requires Certification

Documents


Specifications

Collection:
Ellmira
Color Finish Category:
Blacks
Color Finish Name:
Matte Black, Aged Brass
Depth:
11 in
Dimmable:
No
Glass Type:
Clear, Seeded
Height:
52 in
Light Bulb Base Type:
Medium E-26
Light Bulb Shape Code:
A19
Number of Lights:
1
Proposition 65:
WARNING: This product can expose you to chemicals including Lead and lead compounds, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
UL Listed:
Yes
UPC:
842639037572
Volts:
120V
Width:
11 in