2-Light Outdoor Wall Sconce in Textured Black
Ellway 2-Light Outdoor Wall Sconce in Textured Black
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Optimal for use as a porch light, patio light, and garage light
- This outdoor wall sconce is 19.75 in. height
- Suitable for outdoor use
- Uses two 40-Watt bulbs
- Light direction is down
- 1 Year-limited manufacturer's warranty
- Professional installation recommended
Specifications
- ADA Compliant:
- No
- Collection:
- Ellway
- Color Finish Category:
- Blacks
- Color Finish Name:
- Textured Black
- Depth:
- 11 in
- Dimmable:
- No
- ETL Listed:
- Yes
- Glass Type:
- Clear
- Height:
- 19-3/4 in
- Installation Type:
- Wall Mount
- Light Bulb Base Type:
- Candelabra E-12
- Lighting Direction:
- Down Lighting
- Lighting Style:
- Modern
- Material:
- Metal
- Number of Lights:
- 2
- Power Source:
- Hardwired
- Proposition 65:
- WARNING: This product contains chemicals know to the State of California tocause cancer and birth defects or other reproductive harm. For more information:áwww.p65warnings.ca.gov
- UL Listed:
- Yes
- UPC:
- 842639040305
- Volts:
- 120V
- Wall Sconce Type:
- Lantern
- Watts:
- 80 W
- Width:
- 9-3/4 in