This product requires certification to purchase.

2-Light Outdoor Wall Sconce in Powder Coated Black

Millennium Lighting

Fetterton 2-Light Outdoor Wall Sconce in Powder Coated Black

  • Fast #
  • Part #M2972PBK
  • Item #9536056
  • Manufacturer Part #2972-PBK
4.1 out of 5 Customer Rating
Brand image
Millennium Lighting

Fetterton 2-Light Outdoor Wall Sconce in Powder Coated Black

  • Fast #
  • Part #M2972PBK
  • Item #9536056
  • Manufacturer Part #2972-PBK
4.1 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • Available in Powder Coat Bronze and Powder Coat Black
  • Constructed from metal
  • 1 Year limited manufacturer's warranty
  • This item is UL listed
  • Meets CSA standards
  • This item is rated for wet location.
  • Professional installation recommended.
  • Requires Certification

Documents

Dimensions & Measurements
Height
18 in
Width
9 in
Characteristics & Features
Collection
Fetterton
Color Finish Category
Blacks
Color Finish Name
Powder Coated Black
Dimmable
No
Glass Type
Clear
Light Bulb Base Type
Candelabra E-12
Lighting Direction
Ambient Lighting
Lighting Style
Craftsman
Material
Metal
Number of Lights
2
Proposition 65
WARNING: Cancer and Reproductive harm - www.P65Warnings.com
Wall Sconce Type
Gooseneck
Electrical & Operational Information
Power Source
Hardwired
Volts
120V
Watts
60 W
Warranty & Product Information
ADA Compliant
No
Type
M2972PBK
UL Listed
Yes
UPC
842639031204