3-Light Outdoor Post Lantern in Powder Coated Black
Fetterton 3-Light Outdoor Post Lantern in Powder Coated Black
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Great fixture to illuminate porches, patios and entryways
- Constructed from metal
- 1 Year limited manufacturer's warranty
- This item is UL listed
- Meets CSA standards
- This item is rated for wet location.
- Professional installation recommended.
Documents
Specifications
- Collection:
- Fetterton
- Color Finish Category:
- Blacks
- Color Finish Name:
- Powder Coated Black
- Depth:
- 11 in
- Dimmable:
- No
- Glass Type:
- Clear
- Height:
- 22-3/4 in
- Light Bulb Base Type:
- Candelabra E-12
- Number of Lights:
- 3
- Proposition 65:
- WARNING: Cancer and Reproductive harm – www.P65Warnings.com
- UL Listed:
- Yes
- UPC:
- 842639031181
- Volts:
- 120V
- Watts:
- 60 W
- Width:
- 11 in