This product requires certification to purchase.

10-Light Chandelier Ceiling Light in Matte Black

Millennium Lighting

Florence 10-Light Chandelier Ceiling Light in Matte Black

  • Fast #
  • Part #M46710MB
  • Item #10198081
  • Manufacturer Part #46710-MB
4.3 out of 5 Customer Rating
Brand image
Millennium Lighting

Florence 10-Light Chandelier Ceiling Light in Matte Black

  • Fast #
  • Part #M46710MB
  • Item #10198081
  • Manufacturer Part #46710-MB
4.3 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • This modern ten-light wagon wheel chandelier uses a candelabra bulb base with 60 watts per bulb.
  • Available in matte black finish
  • 1 Year limited manufacturer's warranty
  • Works well with a vaulted ceiling and is sloped ceiling compatible
  • Constructed from metal
  • Installation instructions and hardware are included.
  • Professional installation recommended.
  • Requires Certification

Specifications

Collection:
Florence
Color Finish Category:
Blacks
Color Finish Name:
Matte Black
Depth:
36 in
Dimmable:
No
ETL Listed:
Yes
Height:
30 in
Light Bulb Base Type:
Candelabra E-12
Light Bulb Type:
Incandescent
Lighting Direction:
Ambient Lighting
Lighting Style:
Modern, Contemporary
Lumens:
9000
Material:
Glass, Metal
Number of Lights:
10
Number of Tiers:
1
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Type:
M46710MB
UL Listed:
Yes
UPC:
842639039514
Volts:
120V
Watts:
60 W
Width:
36 in