This product requires certification to purchase.

3-Light Vanity Fixture in Modern Gold

Millennium Lighting

Huderson 3-Light Vanity Fixture in Modern Gold

  • Fast #
  • Part #M5503MG
  • Item #9257003
  • Manufacturer Part #5503-MG
5 out of 5 Customer Rating
Brand image
Millennium Lighting

Huderson 3-Light Vanity Fixture in Modern Gold

  • Fast #
  • Part #M5503MG
  • Item #9257003
  • Manufacturer Part #5503-MG
5 out of 5 Customer Rating

X Points

Color Finish Name: Modern Gold Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Place this fixture to the side of your mirror to add the perfect lighting to your bathroom.
  • Constructed from metal
  • 1 Year limited manufacturer's warranty
  • This item is UL listed
  • This item is cUL listed
  • This item is rated for dry location.
  • Professional installation recommended.
  • Requires Certification
  • ADA Compliant

Documents


Specifications

ADA Compliant:
Yes
Collection:
Huderson
Color Finish Category:
Gold Tones
Color Finish Name:
Modern Gold
Depth:
6-1/2 in
Dimmable:
No
ETL Listed:
No
Glass Type:
Clear
Height:
8-3/4 in
Installation Type:
Wall Mount
Light Bulb Base Type:
Medium E-26
Light Bulb Shape Code:
A19
Lighting Direction:
Up Lighting
Lighting Style:
Transitional
Lights Included:
No
Material:
Metal
Number of Lights:
3
Proposition 65:
PROP65 WARNING FOR CALIFORNIA RESIDENTS
UL Listed:
Yes
UPC:
842639029522
Volts:
120V
Watts:
100 W
Width:
23 in