This product requires certification to purchase.

1-Light Pendant Light in Matte Black

Millennium Lighting

Ivey Lake 1-Light Pendant Light in Matte Black

  • Fast #
  • Part #M9801MB
  • Item #9257038
  • Manufacturer Part #9801-MB
4.1 out of 5 Customer Rating
Brand image
Millennium Lighting

Ivey Lake 1-Light Pendant Light in Matte Black

  • Fast #
  • Part #M9801MB
  • Item #9257038
  • Manufacturer Part #9801-MB
4.1 out of 5 Customer Rating

X Points

Color Finish Name: Matte Black Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 4
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • Place this fixture to the side of your mirror to add the perfect lighting to your bathroom.
  • Constructed from metal
  • 1 Year limited manufacturer's warranty
  • This item is UL listed
  • This item is cUL listed
  • This item is rated for dry location.
  • Professional installation recommended.
  • Requires Certification
  • ADA Compliant

Documents


Specifications

ADA Compliant:
Yes
Collection:
Ivey Lake
Color Finish Category:
Blacks
Color Finish Name:
Matte Black
Depth:
4-3/4 in
Diameter:
5 in
Dimmable:
No
ETL Listed:
No
Glass Type:
Etched White
Height:
46 in
Installation Type:
Stem Mount
Light Bulb Base Type:
Medium E-26
Light Bulb Shape Code:
A19
Lighting Direction:
Down Lighting
Lighting Style:
Transitional
Material:
Metal
Minimum Height:
6 in
Number of Lights:
1
Proposition 65:
PROP65 WARNING FOR CALIFORNIA RESIDENTS
UL Listed:
Yes
UPC:
842639028877
Volts:
120V
Watts:
100 W
Width:
4-3/4 in