This product requires certification to purchase.

3-Light Chandelier Ceiling Light in Satin Nickel

Millennium Lighting

Ivey Lake 3-Light Chandelier Ceiling Light in Satin Nickel

  • Fast #
  • Part #M9803SN
  • Item #9256945
  • Manufacturer Part #9803-SN
4.7 out of 5 Customer Rating
Brand image
Millennium Lighting

Ivey Lake 3-Light Chandelier Ceiling Light in Satin Nickel

  • Fast #
  • Part #M9803SN
  • Item #9256945
  • Manufacturer Part #9803-SN
4.7 out of 5 Customer Rating

X Points

Color Finish Name: Satin Nickel Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Place this fixture to the side of your kitchen, bathroom, bedroom, foyer or any room to accent your decor.
  • Compatible with standard wall dimmer
  • 1 Year limited manufacturer's warranty
  • This item is UL listed
  • Meets CSA standards
  • This item is rated for dry location.
  • Professional installation recommended.
  • Requires Certification

Documents


Specifications

Collection:
Ivey Lake
Color Finish Category:
Nickel Tones
Color Finish Name:
Satin Nickel
Depth:
15 in
Dimmable:
No
ETL Listed:
No
Glass Type:
Etched White
Height:
15-1/2 in
Installation Type:
Ceiling Mount, Chain Hung
Light Bulb Base Type:
Medium E-26
Light Bulb Shape Code:
A19
Lighting Direction:
Up Lighting
Lighting Style:
Traditional
Material:
Metal
Number of Lights:
3
Number of Tiers:
1
Proposition 65:
PROP65 WARNING FOR CALIFORNIA RESIDENTS
Size:
15-1/2 in x 15 in
UL Listed:
Yes
UPC:
842639028747
Volts:
120V
Watts:
100 W
Width:
15 in