This product requires certification to purchase.

3-Light Pendant Light in Satin Nickel

Millennium Lighting

Ivey Lake 3-Light Pendant Light in Satin Nickel

  • Fast #
  • Part #M9823SN
  • Item #9256917
  • Manufacturer Part #9823-SN
3.6 out of 5 Customer Rating
Brand image
Millennium Lighting

Ivey Lake 3-Light Pendant Light in Satin Nickel

  • Fast #
  • Part #M9823SN
  • Item #9256917
  • Manufacturer Part #9823-SN
3.6 out of 5 Customer Rating

X Points

Color Finish Name: Satin Nickel Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • Place this fixture to the side of your kitchen, bathroom, bedroom, foyer or any room to accent your decor.
  • Compatible with standard wall dimmer
  • 1 Year limited manufacturer's warranty
  • This item is UL listed
  • Meets CSA standards
  • This item is rated for dry location.
  • Professional installation recommended.
  • Requires Certification
  • ADA Compliant

Documents


Specifications

ADA Compliant:
Yes
Collection:
Ivey Lake
Color Finish Category:
Nickel Tones
Color Finish Name:
Satin Nickel
Depth:
11
Dimmable:
No
ETL Listed:
No
Glass Type:
Etched
Height:
16-3/4
Installation Type:
Ceiling Mount, Chain Hung
Light Bulb Base Type:
Medium E-26
Light Bulb Shape Code:
A19
Lighting Direction:
Up Lighting
Lighting Style:
Traditional
Material:
Metal
Number of Lights:
3
Proposition 65:
PROP65 WARNING FOR CALIFORNIA RESIDENTS
UL Listed:
Yes
UPC:
842639028907
Volts:
120V
Watts:
60
Width:
11