15 in. 1-Light Pendant Light in Matte Black
Kayman 15 in. 1-Light Pendant Light in Matte Black
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Details
- This Kayman pendant light is a beautiful accent light for any dining room, living room, entryway, or bedroom.
- This pendant light is crafted from steel and includes a matte black with modern gold steel decorative shade.
- ETL Listed
- 1 Year-limited manufacturer's warranty
- Professional installation recommended.
- Features 1 x 60 watt bulb
- Dry location listed.
Specifications
- ADA Compliant:
- No
- Collection:
- Kayman
- Color Finish Category:
- Blacks
- Color Finish Name:
- Matte Black
- Dimmable:
- Yes
- ETL Listed:
- Yes
- Height:
- 13 in
- Light Bulb Base Type:
- Medium E-26
- Light Bulb Shape Code:
- A19
- Light Bulb Type:
- Incandescent
- Lighting Direction:
- Down Lighting
- Material:
- Steel
- Number of Lights:
- 1
- UL Listed:
- No
- UPC:
- 842639050731
- Volts:
- 120V
- Width:
- 15 in