10 in. 1-Light Pendant Light in Matte Black
Khrisa 10 in. 1-Light Pendant Light in Matte Black
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- This Khrisa pendant light is a beautiful accent light for any dining room, living room, entryway, or bedroom.
- This pendant light is crafted from steel and includes a clear hammered glass decorative shade.
- ETL Listed
- 1 Year-limited manufacturer's warranty
- Professional installation recommended.
- Features 1 x 100 watt bulb
- Dry location listed.
Specifications
- ADA Compliant:
- No
- Collection:
- Khrisa
- Color Finish Category:
- Blacks
- Color Finish Name:
- Matte Black
- Dimmable:
- Yes
- ETL Listed:
- Yes
- Height:
- 15-3/4 in
- Light Bulb Base Type:
- Medium E-26
- Light Bulb Shape Code:
- A19
- Light Bulb Type:
- Incandescent
- Lighting Direction:
- Ambient Lighting
- Material:
- Steel, Glass
- Number of Lights:
- 1
- UL Listed:
- No
- UPC:
- 842639050625
- Volts:
- 120V
- Width:
- 10 in