This product requires certification to purchase.

2-Light Vanity Fixture in Matte Black

Millennium Lighting

Kimorra 2-Light Vanity Fixture in Matte Black

  • Fast #
  • Part #M18102MB
  • Item #10397076
  • Manufacturer Part #18102-MB
3.8 out of 5 Customer Rating
Brand image
Millennium Lighting

Kimorra 2-Light Vanity Fixture in Matte Black

  • Fast #
  • Part #M18102MB
  • Item #10397076
  • Manufacturer Part #18102-MB
3.8 out of 5 Customer Rating

X Points

Color Finish Name: Matte Black Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  St Paul, MN
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Place this fixture directly above the mirror and sink to add the perfect lighting to your bathroom
  • Compatible with standard wall dimmer
  • Suitable for use in damp locations
  • Features cloud white glass
  • Includes all mounting hardware
  • 1 Year-limited manufacturer's warranty
  • Professional installation recommended
  • Requires Certification

Specifications

ADA Compliant:
No
Collection:
Kimorra
Color Finish Category:
Blacks
Color Finish Name:
Matte Black
Depth:
8-11/100 in
Dimmable:
No
ETL Listed:
Yes
Glass Type:
White
Height:
7-22/25 in
Installation Type:
Wall Mount
Light Bulb Base Type:
Medium E-26
Light Bulb Shape Code:
A19
Light Bulb Style:
Standard
Light Bulb Type:
Incandescent
Lighting Direction:
Up/Down Lighting
Lighting Style:
Modern, Contemporary
Lights Included:
No
Material:
Steel
Number of Lights:
2
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
UL Listed:
Yes
UPC:
842639044891
Volts:
120V
Watts:
60 W
Width:
15-1/4 in