This product requires certification to purchase.

LED Outdoor Wall Sconce in Powder Coated Black

Millennium Lighting

Kingler LED Outdoor Wall Sconce in Powder Coated Black

  • Fast #
  • Part #M83102PBK
  • Item #10397174
  • Manufacturer Part #83102-PBK
5 out of 5 Customer Rating
Brand image
Millennium Lighting

Kingler LED Outdoor Wall Sconce in Powder Coated Black

  • Fast #
  • Part #M83102PBK
  • Item #10397174
  • Manufacturer Part #83102-PBK
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Optimal for use as a porch light, patio light, and garage light
  • Integrated LED outdoor light that requires no bulb
  • Suitable for outdoor use
  • This item is ETL listed
  • This item is rated for wet location
  • 5 Year manufacturer's warranty
  • Professional installation recommended
  • Requires Certification

Specifications

ADA Compliant:
No
Collection:
Kingler
Color Finish Category:
Blacks
Color Finish Name:
Powder Coated Black
Color Temperature:
3000
Depth:
7-19/50 in
Dimmable:
No
ETL Listed:
Yes
Glass Type:
Clear, Seeded
Height:
20 in
Installation Type:
Wall Mount
Light Bulb Base Type:
Integrated
Light Bulb Type:
LED
Lighting Direction:
Down Lighting
Lighting Style:
Modern
Lumens:
306
Lumens per Watt:
306
Material:
Steel
Power Source:
Electric
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
UL Listed:
Yes
UPC:
842639045430
Volts:
120V
Watts:
11 W
Width:
6 in