2-Light Outdoor Wall Sconce in Textured Black
Lamont 2-Light Outdoor Wall Sconce in Textured Black
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Optimal for use as a porch light, patio light, and garage light
- This outdoor wall sconce is 24 in. height
- Suitable for outdoor use
- Uses two 60-Watt bulbs
- Light direction is down
- 1 Year-limited manufacturer's warranty
- Professional installation recommended
Specifications
- ADA Compliant:
- No
- Collection:
- Lamont
- Color Finish Category:
- Blacks
- Color Finish Name:
- Textured Black
- Depth:
- 8-3/10 in
- Dimmable:
- No
- Glass Type:
- Clear
- Height:
- 24 in
- Lighting Direction:
- Down Lighting
- Number of Lights:
- 2
- Proposition 65:
- WARNING: This product contains chemicals know to the State of California tocause cancer and birth defects or other reproductive harm. For more information:áwww.p65warnings.ca.gov
- UL Listed:
- Yes
- UPC:
- 842639043085
- Volts:
- 120V
- Width:
- 6 in