3-Light Outdoor Wall Sconce in Textured Black
Lamont 3-Light Outdoor Wall Sconce in Textured Black
Product Details
Product Details
- Optimal for use as a porch light, patio light, and garage light
- This outdoor wall sconce is 28.5 in. height
- Suitable for outdoor use
- Uses three 60-Watt bulbs
- Light direction is down
- 1 Year-limited manufacturer's warranty
- Professional installation recommended
Specifications
- ADA Compliant:
- No
- Collection:
- Lamont
- Color Finish Category:
- Blacks
- Color Finish Name:
- Textured Black
- Depth:
- 9-2/5 in
- Dimmable:
- No
- ETL Listed:
- Yes
- Glass Type:
- Clear
- Height:
- 28-1/2 in
- Installation Type:
- Wall Mount
- Light Bulb Base Type:
- Candelabra E-12
- Lighting Direction:
- Down Lighting
- Lighting Style:
- Modern
- Material:
- Metal
- Number of Lights:
- 3
- Power Source:
- Hardwired
- Proposition 65:
- WARNING: This product contains chemicals know to the State of California tocause cancer and birth defects or other reproductive harm. For more information:áwww.p65warnings.ca.gov
- Type:
- M280003PBK
- UL Listed:
- Yes
- UPC:
- 842639043092
- Volts:
- 120V
- Wall Sconce Type:
- Candle Style
- Watts:
- 180 W
- Width:
- 8 in