15-3/4 in. 3-Light Semi-Flush Mount Ceiling Light in Matte Black
Laphia 15-3/4 in. 3-Light Semi-Flush Mount Ceiling Light in Matte Black
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Our Laphia semi-flush ceiling mount is a subtle addition to your home, even in rooms with low ceilings.
- Made of steel and includes an etched opal glass decorative shade.
- ETL Listed
- 1 Year-limited manufacturer's warranty
- Professional installation recommended.
- Features 3 x 60 watt bulbs
- Dry location listed.
Specifications
- ADA Compliant:
- No
- Collection:
- Laphia
- Color Finish Category:
- Blacks
- Color Finish Name:
- Matte Black
- Dimmable:
- Yes
- ETL Listed:
- Yes
- Height:
- 11-1/4 in
- Light Bulb Base Type:
- Medium E-26
- Light Bulb Shape Code:
- A19
- Light Bulb Type:
- Incandescent
- Lighting Direction:
- Ambient Lighting
- Material:
- Steel, Glass
- Number of Lights:
- 3
- UL Listed:
- No
- UPC:
- 842639048905
- Volts:
- 120V
- Width:
- 15-3/4 in