This product requires certification to purchase.

5 in. 1-Light Wall Sconce in Matte Black

Millennium Lighting

Laphia 5 in. 1-Light Wall Sconce in Matte Black

  • Fast #
  • Part #M214201MB
  • Item #10899679
  • Manufacturer Part #214201-MB
4.4 out of 5 Customer Rating
Brand image
Millennium Lighting

Laphia 5 in. 1-Light Wall Sconce in Matte Black

  • Fast #
  • Part #M214201MB
  • Item #10899679
  • Manufacturer Part #214201-MB
4.4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Available
    Available for immediate shipment
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • Brighten up your bathroom or kitchen with our sophisticated Laphia 1-light vanity.
  • Made of steel and includes an etched opal glass decorative shade.
  • ETL Listed
  • 1 Year-limited manufacturer's warranty
  • Professional installation recommended.
  • Features 1 x 100 watt bulb
  • Damp location listed.
  • Requires Certification

Specifications

ADA Compliant:
No
Collection:
Laphia
Color Finish Category:
Blacks
Color Finish Name:
Matte Black
Dimmable:
Yes
ETL Listed:
Yes
Height:
9-3/4
Light Bulb Base Type:
Medium E-26
Light Bulb Shape Code:
A19
Light Bulb Type:
Incandescent
Lighting Direction:
Ambient Lighting
Material:
Steel, Glass
Number of Lights:
1
Type:
M214201MB
UL Listed:
No
UPC:
842639049117
Volts:
120V
Width:
5