This product requires certification to purchase.

6-Light Chandelier Ceiling Light in Modern Gold

Millennium Lighting

Laurell 6-Light Chandelier Ceiling Light in Modern Gold

  • Fast #
  • Part #M8166MG
  • Item #9857757
  • Manufacturer Part #8166-MG
3.5 out of 5 Customer Rating
Brand image
Millennium Lighting

Laurell 6-Light Chandelier Ceiling Light in Modern Gold

  • Fast #
  • Part #M8166MG
  • Item #9857757
  • Manufacturer Part #8166-MG
3.5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • Place this fixture to the side of your kitchen, bathroom, bedroom, foyer or any room to accent your decor.
  • Compatible with standard wall dimmer
  • 1 Year limited manufacturer's warranty
  • This item is UL listed
  • Meets CSA standards
  • This item is rated for dry location.
  • Professional installation recommended.
  • Requires Certification

Documents


Specifications

Collection:
Laurell
Color Finish Category:
Gold Tones
Color Finish Name:
Modern Gold
Depth:
24 in
Dimmable:
No
Height:
18-3/4 in
Number of Lights:
6
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Type:
M8166MG
UL Listed:
Yes
UPC:
842639036117
Volts:
120V
Width:
24 in