4-Light Foyer Pendant in Brushed Nickel
Luxx 4-Light Foyer Pendant in Brushed Nickel
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Excellent for kitchen, dining room, entryway, or bedroom
- This is a large pendant that measures 20 inches in height
- Suitable for indoor use
- Features ribbed etched opal white glass
- Includes 3 stems sizes: (1) 6?, (1) 12?, (1) 18?
- 1 Year-limited manufacturer's warranty
- Professional installation recommended
Specifications
- Collection:
- Luxx
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Brushed Nickel
- Depth:
- 18 in
- Dimmable:
- No
- Glass Type:
- Etched
- Height:
- 28 in
- Light Bulb Base Type:
- Medium E-26
- Light Bulb Shape Code:
- A19
- Lighting Direction:
- Down Lighting
- Number of Lights:
- 4
- Proposition 65:
- WARNING: This product contains chemicals know to the State of California tocause cancer and birth defects or other reproductive harm. For more information:áwww.p65warnings.ca.gov
- UL Listed:
- No
- UPC:
- 842639040817
- Volts:
- 120V
- Width:
- 18 in