This product requires certification to purchase.

4-Light Pendant Light in Modern Gold

Millennium Lighting

Mahannah 4-Light Pendant Light in Modern Gold

  • Fast #
  • Part #M22804MG
  • Item #10397130
  • Manufacturer Part #22804-MG
3.9 out of 5 Customer Rating
Brand image
Millennium Lighting

Mahannah 4-Light Pendant Light in Modern Gold

  • Fast #
  • Part #M22804MG
  • Item #10397130
  • Manufacturer Part #22804-MG
3.9 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Available Nearby
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Place this fixture over your kitchen island, dining room table or even in your hallway
  • Simple assembly required; hardwire components included
  • Constructed from metal
  • Suitable for indoor use
  • Compatible with standard wall dimmer
  • 1 Year-limited manufacturer's warranty
  • Professional installation recommended
  • Requires Certification

Specifications

ADA Compliant:
No
Collection:
Mahannah
Color Finish Category:
Gold Tones
Color Finish Name:
Modern Gold
Depth:
15 in
Dimmable:
No
ETL Listed:
Yes
Glass Type:
Clear
Height:
19 in
Installation Type:
Ceiling Mount
Light Bulb Base Type:
Candelabra E-12
Light Bulb Shape Code:
B10
Light Bulb Style:
Candle
Light Bulb Type:
Incandescent
Lighting Direction:
Down Lighting
Lighting Style:
Mid-century Modern
Material:
Steel
Number of Lights:
4
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
UL Listed:
Yes
UPC:
842639045140
Volts:
120V
Watts:
40 W
Width:
15 in