3-Light Outdoor Hanging Lantern in Powder Coated Black
Mallorey 3-Light Outdoor Hanging Lantern in Powder Coated Black
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Exceptional for an entryway, porch, patio and deck
- Available in powder coated black finish
- Suitable for outdoor use
- This item is ETL listed
- Light direction is down
- 1 Year-limited manufacturer's warranty
- Professional installation recommended
Specifications
- Collection:
- Mallorey
- Color Finish Category:
- Blacks
- Color Finish Name:
- Powder Coated Black
- Depth:
- 10-1/2 in
- Dimmable:
- No
- ETL Listed:
- Yes
- Glass Type:
- Clear
- Height:
- 25-17/50 in
- Light Bulb Base Type:
- Candelabra E-12
- Light Bulb Shape Code:
- B10
- Light Bulb Style:
- Candle
- Light Bulb Type:
- Incandescent
- Lighting Direction:
- Down Lighting
- Lighting Style:
- Modern
- Material:
- Steel
- Number of Lights:
- 3
- Power Source:
- Electric
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
- UL Listed:
- Yes
- UPC:
- 842639045560
- Volts:
- 120V
- Watts:
- 60 W
- Width:
- 10-1/2 in