This product requires certification to purchase.

5-Light Pendant Light in Matte Black/Modern Gold

Millennium Lighting

Mellrosa 5-Light Pendant Light in Matte Black/Modern Gold

  • Fast #
  • Part #M9205MBMG
  • Item #9256979
  • Manufacturer Part #9205-MB/MG
5 out of 5 Customer Rating
Brand image
Millennium Lighting

Mellrosa 5-Light Pendant Light in Matte Black/Modern Gold

  • Fast #
  • Part #M9205MBMG
  • Item #9256979
  • Manufacturer Part #9205-MB/MG
5 out of 5 Customer Rating

X Points

Color Finish Name: Matte Black, Modern Gold Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Place this fixture over your kitchen island, dining room table or even in your hallway.
  • Compatible with standard wall dimmer
  • 1 Year limited manufacturer's warranty
  • This item is UL listed
  • Meets CSA standards
  • This item is rated for damp location.
  • Professional installation recommended.
  • Requires Certification

Documents


Specifications

ADA Compliant:
No
Collection:
Mellrosa
Color Finish Category:
Blacks
Color Finish Name:
Matte Black, Modern Gold
Depth:
31-1/2 in
Dimmable:
No
ETL Listed:
No
Glass Type:
Clear
Height:
26-3/4 in
Installation Type:
Stem Mount
Light Bulb Base Type:
Medium E-26
Light Bulb Shape Code:
A19
Lighting Direction:
Ambient Lighting
Lighting Style:
Vintage
Material:
Metal
Number of Lights:
5
Proposition 65:
PROP65 WARNING FOR CALIFORNIA RESIDENTS
UL Listed:
Yes
UPC:
842639028570
Volts:
120V
Watts:
60 W
Width:
31-1/2 in