1-Light Mini-Pendant Light in Matte Black
Moven 1-Light Mini-Pendant Light in Matte Black
Product Details
Product Details
- Place this fixture to the side of your mirror to add the perfect lighting to your bathroom.
- Constructed from metal
- 1 Year limited manufacturer's warranty
- This item is UL listed
- This item is cUL listed
- This item is rated for dry location.
- Professional installation recommended.
-
ADA Compliant
Documents
Specifications
- ADA Compliant:
- Yes
- Collection:
- Moven
- Color Finish Category:
- Blacks
- Color Finish Name:
- Matte Black
- Depth:
- 9 in
- Dimmable:
- No
- ETL Listed:
- No
- Glass Type:
- Clear Seeded
- Height:
- 58 in
- Installation Type:
- Stem Mount
- Light Bulb Base Type:
- Medium E-26
- Light Bulb Shape Code:
- A19
- Lighting Direction:
- Ambient Lighting, Down Lighting
- Lighting Style:
- Traditional
- Material:
- Metal
- Number of Lights:
- 1
- Proposition 65:
- PROP65 WARNING FOR CALIFORNIA RESIDENTS
- UL Listed:
- Yes
- UPC:
- 842639029027
- Volts:
- 120V
- Watts:
- 100 W
- Width:
- 9 in