22 in. 3-Light Vanity Fixture in Modern Gold
Moven 22 in. 3-Light Vanity Fixture in Modern Gold
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping AvailableAvailable for immediate shipmentShipping Not AvailableNot available in OH
Product Details
Product Details
- Brighten up your bathroom or kitchen with our sophisticated Moven 3-light vanity.
- Made of steel and includes a clear seeded glass decorative shade.
- ETL Listed
- 1 Year-limited manufacturer's warranty
- Professional installation recommended.
- Features 3 x 60 watt bulbs
- Damp location listed.
Specifications
- ADA Compliant:
- No
- Collection:
- Moven
- Color Finish Category:
- Gold Tones
- Color Finish Name:
- Modern Gold
- Dimmable:
- Yes
- ETL Listed:
- Yes
- Height:
- 9-3/4
- Light Bulb Base Type:
- Medium E-26
- Light Bulb Shape Code:
- A19
- Light Bulb Type:
- Incandescent
- Lighting Direction:
- Ambient Lighting
- Lights Included:
- No
- Material:
- Steel, Glass
- Number of Lights:
- 3
- Type:
- M3683MG
- UL Listed:
- No
- UPC:
- 842639051325
- Volts:
- 120V
- Width:
- 22