This product requires certification to purchase.

5-Light Chandelier Ceiling Light in Matte Black

Millennium Lighting

Moven 5-Light Chandelier Ceiling Light in Matte Black

  • Fast #
  • Part #M9605MB
  • Item #9256964
  • Manufacturer Part #9605-MB
5 out of 5 Customer Rating
Brand image
Millennium Lighting

Moven 5-Light Chandelier Ceiling Light in Matte Black

  • Fast #
  • Part #M9605MB
  • Item #9256964
  • Manufacturer Part #9605-MB
5 out of 5 Customer Rating

X Points

Color Finish Name: Matte Black Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • Place this fixture to the side of your kitchen, bathroom, bedroom, foyer or any room to accent your decor.
  • Compatible with standard wall dimmer
  • 1 Year limited manufacturer's warranty
  • This item is UL listed
  • Meets CSA standards
  • This item is rated for dry location.
  • Professional installation recommended.
  • Requires Certification

Documents

Dimensions & Measurements
Depth
23 in
Height
18-3/4 in
Size
17 in x 20 in
Width
23 in
Characteristics & Features
Collection
Moven
Color Finish Category
Blacks
Color Finish Name
Matte Black
Dimmable
No
Glass Type
Clear Seeded
Installation Type
Ceiling Mount, Chain Hung
Light Bulb Base Type
Medium E-26
Light Bulb Shape Code
A19
Lighting Direction
Ambient Lighting, Up Lighting
Lighting Style
Transitional
Material
Metal
Number of Lights
5
Number of Tiers
1
Proposition 65
PROP65 WARNING FOR CALIFORNIA RESIDENTS
Electrical & Operational Information
Volts
120V
Watts
60 W
Warranty & Product Information
ETL Listed
No
UL Listed
Yes
UPC
842639028969