This product requires certification to purchase.

1-Light Outdoor Wall Sconce in Textured Black

Millennium Lighting

Namath 1-Light Outdoor Wall Sconce in Textured Black

  • Fast #
  • Part #M91301TBK
  • Item #10242085
  • Manufacturer Part #91301-TBK
4.7 out of 5 Customer Rating
Brand image
Millennium Lighting

Namath 1-Light Outdoor Wall Sconce in Textured Black

  • Fast #
  • Part #M91301TBK
  • Item #10242085
  • Manufacturer Part #91301-TBK
4.7 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Optimal for use as a porch light, patio light, and garage light
  • This outdoor wall sconce is 11.25 in. height
  • Suitable for outdoor use
  • Uses one 100-Watt bulb
  • Light direction is down
  • 1 Year-limited manufacturer's warranty
  • Professional installation recommended
  • Requires Certification

Specifications

ADA Compliant:
No
Collection:
Namath
Color Finish Category:
Blacks
Color Finish Name:
Textured Black
Depth:
7-3/4 in
Dimmable:
No
Glass Type:
Clear, Seeded
Height:
11-1/4 in
Light Bulb Base Type:
Medium E-26
Light Bulb Shape Code:
A19
Lighting Direction:
Down Lighting
Number of Lights:
1
Proposition 65:
WARNING: This product contains chemicals know to the State of California tocause cancer and birth defects or other reproductive harm. For more information:áwww.p65warnings.ca.gov
UL Listed:
Yes
UPC:
842639040190
Volts:
120V
Width:
7 in