This product requires certification to purchase.

2-Light Vanity Fixture in Matte Black

Millennium Lighting

Natalie 2-Light Vanity Fixture in Matte Black

  • Fast #
  • Part #M1492MB
  • Item #9529766
  • Manufacturer Part #1492-MB
5 out of 5 Customer Rating
Brand image
Millennium Lighting

Natalie 2-Light Vanity Fixture in Matte Black

  • Fast #
  • Part #M1492MB
  • Item #9529766
  • Manufacturer Part #1492-MB
5 out of 5 Customer Rating

X Points

Color Finish Name: Matte Black Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • Place this fixture to the side of your mirror to add the perfect lighting to your bathroom.
  • Compatible with standard wall dimmer
  • 1 Year limited manufacturer's warranty
  • This item is UL listed
  • Meets CSA standards
  • This item is rated for damp location.
  • Professional installation recommended.
  • Requires Certification

Specifications

ADA Compliant:
No
Collection:
Natalie
Color Finish Category:
Blacks
Color Finish Name:
Matte Black
Depth:
8-1/4
Dimmable:
No
Glass Type:
Clear Seeded
Height:
10
Light Bulb Base Type:
Medium E-26
Light Bulb Shape Code:
A19
Lighting Direction:
Ambient Lighting, Up Lighting
Lights Included:
No
Material:
Metal
Number of Lights:
2
Proposition 65:
Y
UL Listed:
Yes
UPC:
842639031389
Volts:
120V
Watts:
100
Width:
14-1/2