3-Light Semi-Flush Mount Ceiling Light in Matte Black
Natalie 3-Light Semi-Flush Mount Ceiling Light in Matte Black
Package Quantity Info:
Each: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Take overhead lighting to a whole new level with semi-flush mount lighting.
- Compatible with standard wall dimmer
- 1 Year limited manufacturer's warranty
- This item is UL listed
- Meets CSA standards
- This item is rated for dry location.
- Professional installation recommended.
-
ADA Compliant
Documents
Specifications
- ADA Compliant:
- Yes
- Collection:
- Natalie
- Color Finish Category:
- Blacks
- Color Finish Name:
- Matte Black
- Depth:
- 19
- Dimmable:
- No
- Glass Type:
- Clear Seeded
- Height:
- 13
- Installation Type:
- Semi-flush Mount
- Light Bulb Base Type:
- Medium E-26
- Light Bulb Shape Code:
- A19
- Light Bulb Type:
- Incandescent
- Lighting Direction:
- Ambient Lighting
- Lighting Style:
- Transitional
- Material:
- Metal
- Number of Lights:
- 3
- Proposition 65:
- Y
- UL Listed:
- Yes
- UPC:
- 842639031341
- Volts:
- 120V
- Watts:
- 100
- Width:
- 19