This product requires certification to purchase.

3-Light Semi-Flush Mount Ceiling Light in Satin Nickel

Millennium Lighting

Natalie 3-Light Semi-Flush Mount Ceiling Light in Satin Nickel

  • Fast #
  • Part #M1483SN
  • Item #7731492
  • Manufacturer Part #1483-SN
4 out of 5 Customer Rating
Brand image
Millennium Lighting

Natalie 3-Light Semi-Flush Mount Ceiling Light in Satin Nickel

  • Fast #
  • Part #M1483SN
  • Item #7731492
  • Manufacturer Part #1483-SN
4 out of 5 Customer Rating

X Points

Color Finish Name: Satin Nickel Select Color Finish Name

Package Quantity Info:

Each: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • Take overhead lighting to a whole new level with semi-flush mount lighting.
  • Compatible with standard wall dimmer
  • 1 Year limited manufacturer's warranty
  • This item is UL listed
  • Meets CSA standards
  • This item is rated for dry location.
  • Professional installation recommended.
  • Requires Certification
  • ADA Compliant

Documents


Specifications

ADA Compliant:
Yes
Collection:
Natalie
Color Finish Category:
Nickel Tones
Color Finish Name:
Satin Nickel
Depth:
19
Dimmable:
No
ETL Listed:
No
Glass Type:
Clear Seeded
Height:
13
Installation Type:
Semi-flush Mount
Light Bulb Base Type:
Medium E-26
Light Bulb Shape Code:
A19
Light Bulb Type:
Incandescent
Lighting Direction:
Ambient Lighting
Lighting Style:
Transitional
Material:
Metal
Number of Lights:
3
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
UL Listed:
Yes
UPC:
842639019431
Volts:
120V
Watts:
100
Width:
19