4-Light Pendant Light in Modern Gold
Nellis 4-Light Pendant Light in Modern Gold
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Excellent for kitchen, dining room, entryway, or bedroom
- This is a large pendant that measures 30.75 inches in height
- Suitable for indoor use
- Includes all mounting hardware
- Light direction is down
- 1 Year-limited manufacturer's warranty
- Professional installation recommended
Specifications
- ADA Compliant:
- No
- Collection:
- Nellis
- Color Finish Category:
- Gold Tones
- Color Finish Name:
- Modern Gold
- Depth:
- 26 in
- Dimmable:
- No
- Height:
- 30-3/4 in
- Light Bulb Base Type:
- Medium E-26
- Light Bulb Shape Code:
- A19
- Lighting Direction:
- Down Lighting
- Number of Lights:
- 4
- Proposition 65:
- WARNING: This product contains chemicals know to the State of California tocause cancer and birth defects or other reproductive harm. For more information:www.p65warnings.ca.gov
- UL Listed:
- Yes
- UPC:
- 842639043269
- Volts:
- 120V
- Watts:
- 60 W
- Width:
- 26 in