34 in. 5-Light Island Light in Matte Black
Nellita 34 in. 5-Light Island Light in Matte Black
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- The Nellita 5-light island fixture is sure to stand out above your kitchen island, in your dining room, or as an entryway statement piece.
- This gorgeous 34-inch-wide island light features a steel frame.
- ETL Listed
- 1 Year-limited manufacturer's warranty
- Professional installation recommended.
- Features 5 x 60 watt bulbs
- Dry location listed.
Specifications
- ADA Compliant:
- No
- Collection:
- Nellita
- Color Finish Category:
- Blacks
- Color Finish Name:
- Matte Black
- Dimmable:
- Yes
- ETL Listed:
- Yes
- Height:
- 10-3/4 in
- Light Bulb Base Type:
- Candelabra E-12
- Light Bulb Shape Code:
- B10
- Light Bulb Type:
- Incandescent
- Lighting Direction:
- Ambient Lighting
- Material:
- Steel
- Number of Lights:
- 5
- UL Listed:
- No
- UPC:
- 842639049803
- Volts:
- 120V
- Width:
- 34 in