This product requires certification to purchase.

2-Light Vanity Fixture in Matte Black

Millennium Lighting

Neo-Industrial 2-Light Vanity Fixture in Matte Black

  • Fast #
  • Part #M5422MB
  • Item #10076077
  • Manufacturer Part #5422-MB
4.3 out of 5 Customer Rating
Brand image
Millennium Lighting

Neo-Industrial 2-Light Vanity Fixture in Matte Black

  • Fast #
  • Part #M5422MB
  • Item #10076077
  • Manufacturer Part #5422-MB
4.3 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Place this fixture directly above the mirror and sink to add the perfect lighting to your bathroom.
  • Compatible with standard wall dimmer
  • 1 Year limited manufacturer's warranty
  • This item is UL listed
  • Meets CSA standards
  • This item is rated for damp location.
  • Professional installation recommended.
  • Requires Certification

Documents


Specifications

Collection:
Neo-Industrial
Color Finish Category:
Blacks
Color Finish Name:
Matte Black
Dimmable:
No
Height:
9 in
Light Bulb Base Type:
Medium E-26
Light Bulb Shape Code:
A19
Lights Included:
No
Number of Lights:
2
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
UL Listed:
Yes
UPC:
842639025012
Volts:
120V
Width:
18 in