4-Light Vanity Fixture in Brushed Nickel
Norah 4-Light Vanity Fixture in Brushed Nickel
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping AvailableAvailable for immediate shipmentShipping Not AvailableNot available in OH
Product Details
Product Details
- Place this fixture directly above the mirror and sink to add the perfect lighting to your bathroom
- Compatible with standard wall dimmer
- Suitable for use in damp locations
- Features opal ribbed glass
- Includes all mounting hardware
- 1 Year-limited manufacturer's warranty
- Professional installation recommended
Specifications
- ADA Compliant:
- No
- Collection:
- Norah
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Brushed Nickel
- Depth:
- 5-4/5
- Dimmable:
- No
- ETL Listed:
- Yes
- Glass Type:
- Opal
- Height:
- 8-4/5
- Installation Type:
- Wall Mount
- Light Bulb Base Type:
- Medium E-26
- Light Bulb Shape Code:
- A19
- Light Bulb Style:
- Standard
- Light Bulb Type:
- Incandescent
- Lighting Direction:
- Down Lighting
- Lighting Style:
- Traditional
- Lights Included:
- No
- Material:
- Steel
- Number of Lights:
- 4
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
- UL Listed:
- Yes
- UPC:
- 842639044426
- Volts:
- 120V
- Watts:
- 60
- Width:
- 32