Outdoor LED Wall Sconce in Powder Coated Black
Outdoor LED Wall Sconce in Powder Coated Black
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Optimal for use as a porch light, patio light, and garage light
- This LED outdoor wall sconce is 8 in. width x 20 in. height
- Suitable for outdoor use
- Features white glass
- Light direction is down
- 1 Year-limited manufacturer's warranty
- Professional installation recommended
Specifications
- ADA Compliant:
- No
- Color Finish Category:
- Blacks
- Color Finish Name:
- Powder Coated Black
- Depth:
- 5 in
- Dimmable:
- No
- Height:
- 20 in
- Light Bulb Type:
- LED
- Lighting Direction:
- Down Lighting
- Lumens:
- 800
- Proposition 65:
- WARNING: This product contains chemicals know to the State of California tocause cancer and birth defects or other reproductive harm. For more information:áwww.p65warnings.ca.gov
- UL Listed:
- Yes
- UPC:
- 842639042644
- Volts:
- 120V
- Width:
- 8 in